Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.058 PCB PIN PTPPHBZ

  • Mfr # 61018-1

  • Zoro # G200952816


product price: $0.12
/ea
Sold in multiples of 900 for $108.00

Key Features

Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Mounting Type
Stud Mount
Application
Printed Circuit Board
Terminal Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61018-1
Zoro #
G200952816
UPC #
-
Country of Origin
United States

Details

Item
Pin Terminal
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Mounting Type
Stud Mount
Application
Printed Circuit Board
Terminal Orientation
Straight
Contact Plating Material
Pre-Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.