Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 0.5MM FPH BTB  4H/24POS/15U/TR/WOB 2199070-4

0.5MM FPH BTB 4H/24POS/15U/TR/WOB (Discontinued)

  • Mfr # 2199070-4
  • Zoro # G601042840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2199070-4
Zoro #
G601042840
UPC #
-
Country of Origin
China

Dimensions

Height
3.6 mm
Contact Plating Thickness
0.38 µm

Details

Item
Hermaphroditic Connector
Max. Voltage
30V AC
Max. Temp.
125°C
Application
Signal; High Temperature
Series
Fine Stack
Material
Liquid Crystal Polymer
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Contact Type
Hermaphroditic
Current Rating
0.5 A
Number of Rows
2
Terminal Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.5 mm
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Number of Contacts
24

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.