Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 0.5MM FPH BTB  4H/24POS/15U/TR/WOB/S/B 2199325-4

0.5MM FPH BTB 4H/24POS/15U/TR/WOB/S/B (Discontinued)

  • Mfr # 2199325-4
  • Zoro # G501041264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2199325-4
Zoro #
G501041264
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.38 µm

Details

Item
Hermaphroditic Connector
Max. Temp.
125°C
Application
Signal
Current Rating
0.5 A
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Number of Contacts
24
Hole Center to Center
0.5 mm
Contact Type
Hermaphroditic
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.