This item is Discontinued.

Te Connectivity 0.5MM FPH BTB  4H/30POS/15U/TR/WB/B 2291283-1

0.5MM FPH BTB 4H/30POS/15U/TR/WB/B (Discontinued)

  • Mfr # 2291283-1
  • Zoro # G501042544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2291283-1
Zoro #
G501042544
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.38 µm

Details

Item
Hermaphroditic Connector
Max. Temp.
125°C
Application
Signal
Current Rating
0.5 A
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
30
Hole Center to Center
0.5 mm
Contact Type
Hermaphroditic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.