
0.5MM FPH BTB 4H/30POS/15U/TR/WOB/B (Discontinued)
- Mfr # 2291283-2
- Zoro # G701042610
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2291283-2
Zoro #
G701042610
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.38 µm
Details
Item
Hermaphroditic Connector
Max. Temp.
125°C
Application
Signal
Number of Contacts
30
Current Rating
0.5 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.5 mm
Contact Type
Hermaphroditic
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.