
05P MTA100 CONN ASSY BLK LF
Mfr # 3-644575-5
Zoro # G500928689
product price: $0.47
/ea
Sold in multiples of 200 for $94.00
Key Features
Insulation Color
Black
Features
Strain Relief
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Overall Length
0.6 in
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-644575-5
Zoro #
G500928689
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.6 in
Details
Item
Connector
Insulation Color
Black
Features
Strain Relief
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Wire Type
Discrete Wire, Stranded
Wire Range
0.3 to 0.4 mm²
Standards
UL, CSA Listed
Terminal Type
Feed Through Receptacle
Application
Signal, Wire and Cable, Power
Insulation Dia
0.06 in
Terminal Orientation
90 °
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.