Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 05P MTA100 CONN ASSY GRN 3-640443-5

05P MTA100 CONN ASSY GRN (Discontinued)

  • Mfr # 3-640443-5
  • Zoro # G400928079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640443-5
Zoro #
G400928079
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.6 in

Details

Item
Connector
Insulation Color
Green
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Wire Type
Discrete Wire, Stranded
Terminal Type
Closed End Receptacle
Features
Strain Relief
Wire Range
0.08 to 0.09 mm²
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Application
Signal, Wire and Cable
Mounting Type
Cable Mount
Terminal Orientation
90 °
Contact Plating Material
Nickel
Insulation Dia
0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.