
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643816-5
Zoro #
G200927913
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12.7 mm
Details
Item
Connector
Insulation Color
White
Wire Range
28 AWG
Wire Type
Discrete Wire, Stranded
Terminal Type
Closed End Receptacle
Standards
CSA, UL; UL
Features
Strain Relief
Connection Type
Locking Lance, Socket, IDC
Max. Temp.
105 Degrees C
Connection Material
Copper Alloy
Max. Voltage
250V AC
Application
Wire/Cable, Power
Terminal Orientation
90 °
Insulation Dia
0.06 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.