Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
640455-5
Zoro #
G400927713
UPC #
-
Country of Origin
China
Dimensions
Pin Length (In.)
0.295 in
Overall Length
0.6 in
Details
Item
Connector
Insulation Color
Natural
Terminal Type
Pin
Features
Unshrouded Header
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Connection Type
Right Angle, Through Hole - Solder
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Application
Signal, Printed Circuit Board
Mounting Type
Board Mount; Right Angle; Through Hole
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.