Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05P MTA100 SHRD HDR.W/O PEG SN

  • Mfr # 2-644861-5

  • Zoro # G100928201


product price: $0.84
/ea
Sold in multiples of 102 for $85.68

Key Features

Insulation Color
Black
Features
Shrouded Header
Max. Voltage
250V AC
Standards
UL, CSA Listed
Pin Length (In.)
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-644861-5
Zoro #
G100928201
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.2 in
Overall Length
0.684 in

Details

Item
Connector
Insulation Color
Black
Features
Shrouded Header
Max. Voltage
250V AC
Standards
UL, CSA Listed
Connection Type
Through Hole - Solder
Terminal Type
Straight Pin
Connection Material
Copper Alloy
Application
Signal, Printed Circuit Board, Power
Max. Temp.
221 Degrees F
Mounting Type
Board Mount; Vertical; Through Hole
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.