This item is Discontinued.

Te Connectivity 05P MTA156 CONN ASSY 18AWG LF 3-641227-5

05P MTA156 CONN ASSY 18AWG LF (Discontinued)

  • Mfr # 3-641227-5
  • Zoro # G200928743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-641227-5
Zoro #
G200928743
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.936 in

Details

Item
Connector
Insulation Color
Orange
Wire Range
0.8 to 0.9 mm²
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Max. Voltage
600V AC
Connection Material
Copper Alloy
Features
Strain Relief
Terminal Type
Feed Through Receptacle
Wire Type
Stranded, Discrete Wire
Application
Power, Wire and Cable
Contact Plating Material
Nickel
Terminal Orientation
90 °
Insulation Dia
0.095 in
Mounting Type
Cable Mount

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.