Zoro Homepage
This item is Discontinued.
Te Connectivity 05P MTA156 CONN ASSY 20AWG YEL 3-644466-5

05P MTA156 CONN ASSY 20AWG YEL (Discontinued)

  • Mfr # 3-644466-5
  • Zoro # G000928332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-644466-5
Zoro #
G000928332
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.78 in

Details

Item
Connector Assembly
Insulation Color
Yellow
Terminal Type
Socket
Features
Strain Relief
Connection Material
Copper Alloy
Wire Range
20 AWG
Standards
UL, CSA Listed
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Wire Type
Stranded, Discrete Wire
Max. Voltage
600V AC
Max. Temp.
221 Degrees F
Application
Power and Signal, Printed Circuit Board, Wire and Cable
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Terminal Orientation
90 °
Insulation Dia
0.095 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.