
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-640601-5
Zoro #
G800928228
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.78 in
Details
Item
Connector Assembly
Insulation Color
Red
Wire Type
Stranded, Discrete Wire
Connection Material
Copper Alloy
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Standards
UL, CSA Listed
Wire Range
22 AWG
Terminal Type
Socket
Max. Voltage
600V AC
Max. Temp.
221 Degrees F
Features
Strain Relief
Application
Power, Printed Circuit Board, Wire and Cable
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Insulation Dia
0.095 in
Terminal Orientation
90 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.