Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05P MTA156 CONN ASSY 22AWG RED

  • Mfr # 3-643819-5

  • Zoro # G100928591


product price: $0.63
/ea
Sold in multiples of 350 for $220.50

Key Features

Insulation Color
Red
Max. Temp.
221 Degrees F
Terminal Type
Socket
Features
Strain Relief
Overall Length
19.81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-643819-5
Zoro #
G100928591
UPC #
-
Country of Origin
China

Dimensions

Overall Length
19.81 mm

Details

Item
Connector Assembly
Insulation Color
Red
Max. Temp.
221 Degrees F
Terminal Type
Socket
Features
Strain Relief
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Wire Range
22 AWG
Wire Type
Stranded, Discrete Wire
Max. Voltage
600V AC
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Application
Power, Printed Circuit Board, Wire and Cable
Terminal Orientation
90 °
Insulation Dia
0.095 in
Contact Plating Material
Nickel
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.