Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 05P MTA156 CONN ASSY 22AWG RED 3-644463-5

05P MTA156 CONN ASSY 22AWG RED (Discontinued)

  • Mfr # 3-644463-5
  • Zoro # G300928131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-644463-5
Zoro #
G300928131
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.248 in

Details

Item
Connector
Insulation Color
Red
Max. Temp.
221 Degrees F
Max. Voltage
600V AC
Wire Range
0.3 to 0.4 mm²
Standards
UL, CSA Listed
Wire Type
Discrete Wire, Stranded
Terminal Type
Closed End Receptacle
Connection Material
Copper Alloy
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Features
Strain Relief
Application
Power, Wire and Cable
Terminal Orientation
90 °
Mounting Type
Cable Mount
Insulation Dia
0.095 in
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.