Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643819-5
Zoro #
G700928045
UPC #
-
Country of Origin
China
Dimensions
Overall Length
19.81 mm
Details
Item
Connector
Insulation Color
White
Max. Voltage
600V AC
Wire Range
22 AWG
Connection Type
Locking Lance, Socket, IDC
Wire Type
Discrete Wire, Stranded
Features
Strain Relief
Connection Material
Copper Alloy
Max. Temp.
105 Degrees C
Standards
CSA, UL; UL
Terminal Type
Closed End Receptacle
Application
Wire/Cable, Power
Terminal Orientation
90 °
Insulation Dia
0.095 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.