Shop TE CONNECTIVITY

05P MTA156 CONN ASSY 24AWG LF

  • Mfr # 3-641220-5

  • Zoro # G800928532


product price:  $2.39
/ea
Sold in multiples of 32 for $76.48

Key Features

Insulation Color
White
Connection Material
Copper Alloy
Max. Voltage
600V AC
Wire Range
0.2 mm²
Max. Temp.
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-641220-5
Zoro #
G800928532
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.936 in

Details

Item
Connector
Insulation Color
White
Connection Material
Copper Alloy
Max. Voltage
600V AC
Wire Range
0.2 mm²
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Terminal Type
Closed End Receptacle
Wire Type
Discrete Wire, Stranded
Features
Strain Relief
Application
Power, Wire and Cable
Mounting Type
Cable Mount
Terminal Orientation
90 °
Contact Plating Material
Nickel
Insulation Dia
0.095 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.