Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

05P MTA156 CONN ASSY 24AWG WHT (Discontinued)

  • Mfr # 643820-5
  • Zoro # G500928078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643820-5
Zoro #
G500928078
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19.81 mm

Details

Item
Connector
Insulation Color
White
Features
Strain Relief
Standards
CSA, UL; UL
Max. Temp.
105 Degrees C
Max. Voltage
600V AC
Terminal Type
Closed End Receptacle
Wire Type
Discrete Wire, Stranded
Wire Range
24 AWG
Connection Type
Locking Lance, Socket, IDC
Connection Material
Copper Alloy
Application
Wire/Cable, Power
Terminal Orientation
90 °
Insulation Dia
0.095 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.