
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-644760-5
Zoro #
G100927891
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.94 in
Pin Length (In.)
0.4 in
Details
Item
Connector
Insulation Color
Natural
Terminal Type
Straight Pin
Features
Unshrouded Header
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Connection Type
Through Hole - Solder
Connection Material
Copper Alloy
Max. Voltage
600V AC
Application
Power, Printed Circuit Board, Power
Mounting Type
Board Mount; Vertical; Through Hole
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.