
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640251-5
Zoro #
G700957168
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG
Height
6.35 mm
Length
0.777 in
Details
Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
For Use With
SL .156 Contacts
Terminal Type
Crimp
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Listed
Connector Type
Receptacle
Material
Nylon
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Current Rating
6.5 A
Number of Contacts
5
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.