
05P SL156 HSG W/RAMP LRG OPEN
Mfr # 647401-5
Zoro # G800957075
product price: $0.65
/eaSold in multiples of 122 for $79.30
Key Features
Number of Rows
1
Length
0.814 in
Standards
CSA Certified; UL E28476; UL Listed
For Use With
SL .156 Contacts
Height
6.35 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
647401-5
Zoro #
G800957075
UPC #
-
Country of Origin
China
Dimensions
Length
0.814 in
Height
6.35 mm
Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG
Details
Item
Connector
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Listed
For Use With
SL .156 Contacts
Color
Natural
Application
Power, Signal
Material
Nylon
Current Rating
6.5 A
Max. Voltage
250V AC
Terminal Type
Crimp
Number of Contacts
5
Connector Type
Receptacle
Hole Center to Center
3.96 mm
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.