
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640467-1
Zoro #
G600940352
UPC #
-
Country of Origin
China
Dimensions
Width
7.62 mm
Height
13.97 mm
Length
33.02 mm
Contact Plating Thickness
3.81 to 5.08 µm
Details
Item
Header
Color
Natural
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
For Use With
Plug Housing
Max. Temp.
105°C
Material
Nylon
Hole Center to Center
6.35 mm
Terminal Type
Through Hole - Solder
Contact Finish
Pre-Tin Plated
Number of Contacts
5
Contact Type
Socket
Number of Rows
1
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Pre-Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.