Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05P UMNL PIN HDR ASSY V2 NATL

  • Mfr # 770111-1

  • Zoro # G200940202


product price: $0.99
/ea
Sold in multiples of 100 for $99.00

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770111-1
Zoro #
G200940202
UPC #
-
Country of Origin
China

Dimensions

Width
14.73 mm
Height
27.43 mm
Length
13.97 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
19 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Max. Temp.
105°C
Hole Center to Center
6.35 mm
Material
Nylon
Terminal Type
Through Hole - Solder
For Use With
Plug Housing
Current Rating
19 A
Contact Type
Pin
Number of Contacts
5
Number of Rows
1
Contact Finish
Pre-Tin Plated
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2
Termination Style
Through Hole - Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.