Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 05P UMNL SOC HDR V2 NATL NDH 2029361-1

05P UMNL SOC HDR V2 NATL NDH (Discontinued)

  • Mfr # 2029361-1
  • Zoro # G700938495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2029361-1
Zoro #
G700938495
UPC #
-
Country of Origin
China

Dimensions

Width
7.62 mm
Height
14.73 mm
Length
33.02 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Standards
UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
6.35 mm
For Use With
Universal MATE-N-LOK
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Material
Nylon
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2
Contact Finish
Pre-Tin Plated
Number of Contacts
5
Number of Rows
1
Contact Type
Socket
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.