Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05P UMNL STR/REL V2 NATL

  • Mfr # 643030-2

  • Zoro # G201010195


product price: $1.59
/ea
Sold in multiples of 57 for $90.63

Key Features

Material
Nylon
Color
Natural
Product Type
Accessory
Accessory Type
Strain Relief
Operating Temperature Range
-20 “ 105 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643030-2
Zoro #
G201010195
UPC #
-
Country of Origin
China

Details

Material
Nylon
Color
Natural
Product Type
Accessory
Accessory Type
Strain Relief
Operating Temperature Range
-20 “ 105 °C
Agency/Standard
CSA, UL

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.