
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102694-1
Zoro #
G001040644
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
26 AWG
Height
15.24 mm
Length
7.62 mm
Max. Insulation Dia.
0.05 in
Contact Plating Thickness
0.762 µm
Max. Single Wire Size
22 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.