
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-102393-1
Zoro #
G901043851
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
30 AWG
Height
6.96 mm
Length
0.3 in
Max. Insulation Dia.
0.05 in
Max. Single Wire Size
26 AWG
Details
Item
Connector
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Color
Black
Features
Stamped
Material
Thermoplastic
Connection Material
Phosphor Bronze
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Number of Rows
2
Current Rating
3 A
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Contact Type
Socket
Number of Contacts
6
Terminal Type
Insulation Displacement Crimp
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.