Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 06 AMPMODU MT INNER SHELL 102987-6

06 AMPMODU MT INNER SHELL (Discontinued)

  • Mfr # 102987-6
  • Zoro # G300978990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102987-6
Zoro #
G300978990
UPC #
-
Country of Origin
United States

Details

Shield Style
Inner
Grounding Contact
Without
Number of Rows
2
Product Type
Accessory
Accessory Type
Inner Shielding Shell
Mating Alignment
Without
Shell Material
Copper Alloy
Contact Base Material
Brass
Number of Positions
6
Contact Mating Area Plating Material
Pre-Tin
Shell Plating Material
Pre-Tin
Cable Exit Angle
180°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.