
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87983-6
Zoro #
G701039672
UPC #
-
Country of Origin
Mexico
Dimensions
Height
0.3 in
Contact Plating Thickness
2.01 µm
Details
Item
PCB Mount Receptacle
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR16455; UL E28476
Color
Black
Material
Vydyne
Number of Rows
1
Hole Center to Center
3.96 mm
Contact Type
Socket
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2
Contact Finish
Tin Plated
Connection Material
Phosphor Bronze
Current Rating
5 A
Number of Contacts
6
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.