Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06 MODI CRMP S-I HSG SR .156CL

  • Mfr # 87025-2

  • Zoro # G300957209


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Color
Black
For Use With
Machine Applied Posts; Header
Number of Rows
1
Material
Thermoplastic
Hole Center to Center
3.96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87025-2
Zoro #
G300957209
UPC #
-
Country of Origin
United States

Details

Color
Black
For Use With
Machine Applied Posts; Header
Number of Rows
1
Material
Thermoplastic
Hole Center to Center
3.96 mm
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Number of Contacts
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.