Zoro Homepage
This item is Discontinued.
Te Connectivity 06 MODI HDR SRRA .156CL  ROHS 5-87194-5

06 MODI HDR SRRA .156CL ROHS (Discontinued)

  • Mfr # 5-87194-5
  • Zoro # G500939265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-87194-5
Zoro #
G500939265
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
50 to 150 µin

Details

Item
PCB Mount Header
Color
Black
Current
5 A
Standards
UL E28476; CSA LR16455
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Hole Center to Center
3.96 mm
Terminal Type
Through Hole - Solder
Connection Material
Brass
Max. Temp.
105°C
Features
Unshrouded
Contact Type
Pin
Number of Contacts
6
Number of Rows
1
Current Rating
5 A
Contact Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated; Tin over Nickel
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.