Zoro Homepage
This item is Discontinued.
Te Connectivity 06 MODII HD SRRA B/A .100CL LF 5-146304-6

06 MODII HD SRRA B/A .100CL LF (Discontinued)

  • Mfr # 5-146304-6
  • Zoro # G601044998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-146304-6
Zoro #
G601044998
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Black
Terminal Finish
Tin-Lead Plated; Tin Plated
Type
Breakaway
Contact Finish
Gold Plated
Terminal Type
Surface Mount; Through Hole
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Number of Contacts
6
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Contact Type
Pin
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.