
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87227-3
Zoro #
G100939825
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
15 µin
Details
Item
PCB Mount Header
Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Material
Thermoplastic
Features
Unshrouded
Hole Center to Center
2.54 mm
Current Rating
3 A
Number of Contacts
6
Contact Type
Pin
Contact Finish
Gold Plated
Number of Rows
2
Terminal Finish
Gold Flash; Gold Over Nickel
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.