Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06 MODII HDR SRST SHRD LF

  • Mfr # 5-102202-3

  • Zoro # G900939797


product price: $2.19
/ea
Sold in multiples of 36 for $78.84

Key Features

Color
Black
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-102202-3
Zoro #
G900939797
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Terminal Type
Through Hole
Features
With Board Standoff; Shrouded
Material
Thermoplastic
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Current Rating
3 A
Number of Rows
1
Contact Finish
Matte Gold Plated
Number of Contacts
6
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated; Matte Tin Over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.