Zoro Homepage
This item is Discontinued.
Te Connectivity 06 MODII VRT SR CE 100 5-146763-8

06 MODII VRT SR CE 100 (Discontinued)

  • Mfr # 5-146763-8
  • Zoro # G201043247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-146763-8
Zoro #
G201043247
UPC #
-
Country of Origin
China

Dimensions

Height
3.56 mm
Contact Plating Thickness
150 to 300 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD II
Standards
CSA LR7189; UL E28476
Color
Black
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Number of Contacts
6
Contact Finish
Tin Plated
Current Rating
2 A
Contact Type
Socket
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.