This item is Discontinued.

Te Connectivity 06 MODIV HSG COMP SR .100CL 1-87499-2

06 MODIV HSG COMP SR .100CL (Discontinued)

  • Mfr # 1-87499-2
  • Zoro # G900955186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-87499-2
Zoro #
G900955186
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.56 mm
Length
15.37 mm

Details

Item
Connector
Color
Black
Number of Rows
1
Material
Thermoplastic
Standards
CSA LR7189; UL E28476
Contact Type
Socket
Connection Material
Beryllium Copper
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Current Rating
3 A
Hole Center to Center
2.54 mm
Number of Contacts
6
Flame Retardant
Yes
Max. Voltage
250V AC
Max. Temp.
105°C
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.