
06 MODIV HSG DR MRKD .100 POL
Mfr # 87631-2
Zoro # G400957505
product price: $1.25
/ea
Sold in multiples of 64 for $80.00
Key Features
Color
Black
Height
3.14 mm
Number of Rows
2
Length
7.62 mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87631-2
Zoro #
G400957505
UPC #
-
Country of Origin
Mexico
Dimensions
Height
3.14 mm
Length
7.62 mm
Details
Item
Connector
Color
Black
Number of Rows
2
Material
Nylon
Standards
CSA LR7189; UL E28476
Features
Stamped
Max. Temp.
105°C
Connection Material
Beryllium Copper
Terminal Type
Crimp
Connector Type
Receptacle
Contact Type
Socket
Max. Voltage
250V AC
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Flame Retardant
Yes
Number of Contacts
6
Current Rating
3 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.