Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 06 MODIV HSG W/STR RLF DR .100 2-102184-8

06 MODIV HSG W/STR RLF DR .100 (Discontinued)

  • Mfr # 2-102184-8
  • Zoro # G700956369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-102184-8
Zoro #
G700956369
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.3 in
Height
8.43 mm

Details

Item
Connector
Material
Nylon
Number of Rows
2
Color
Black
Connection Material
Beryllium Copper
Connector Type
Receptacle
Contact Type
Socket
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Number of Contacts
6
Max. Voltage
250V AC
Hole Center to Center
2.54 mm
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.