06 MODIV VRT DR CE 100/130

  • Mfr # 535542-3

  • Zoro # G701044706


product price:  $1.39
/ea
Sold in multiples of 74 for $102.86

Key Features

Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189
Height
5.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
535542-3
Zoro #
G701044706
UPC #
-
Country of Origin
China

Dimensions

Height
5.03 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189
Color
Black
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Number of Contacts
6
Number of Rows
2
Current Rating
3 A
Contact Finish
Gold Plated
Contact Type
Socket
Terminal Finish
Tin-Lead
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.