This item is Discontinued.

Te Connectivity 06 MTE HDR SRST LATCH W/HLDWN 5-104362-5

06 MTE HDR SRST LATCH W/HLDWN (Discontinued)

  • Mfr # 5-104362-5
  • Zoro # G500939722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-104362-5
Zoro #
G500939722
UPC #
-
Country of Origin
United States

Dimensions

Height
13.59 mm
Length
0.7 in
Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Insulation Displacement Crimp
Connection Material
Brass
Max. Temp.
105°C
For Use With
Receptacle Housing Assembly
Material
Thermoplastic
Features
Shrouded
Hole Center to Center
2.54 mm
Number of Rows
1
Contact Finish
Gold Plated
Contact Type
Pin
Number of Contacts
6
Current Rating
3 A
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Insulation Displacement Crimp

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.