Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06 POWER TAP ASSY .125

  • Mfr # 55323-9

  • Zoro # G401037732


product price: $4.19
/ea
Sold in multiples of 25 for $104.75

Key Features

Overall Length
.34 in
For Use With
Connector
Plating Thickness
150 µin
Plating Material
Tin-Lead
Footprint
.25 x .125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55323-9
Zoro #
G401037732
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.34 in
Plating Thickness
150 µin
PCB Thickness (Recommended)
.062 to .1251 in
Screw Size
11841

Details

For Use With
Connector
Plating Material
Tin-Lead
Footprint
.25 x .125 in
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Contact Termination Base Material
Copper Alloy
Operating Temperature Range
-55 to 85 °C
Connector System
Cable-to-Board
Product Type
Power Tap
Contact Termination Area Plating Finish
Bright
Termination Method to Wire & Cable
Tap Screw
Connector & Contact Terminates To
Printed Circuit Board
Profile
Standard
Terminal Design
Formed
Number of Positions
6
Connector Mounting Type
Board Mount
PCB Mount Orientation
Vertical
Circuit Application
Power
Contact Current Rating (Max)
15 A
Contact Termination Area Plating
Tin-Lead
Centerline (Pitch)
.125 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.