Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

060 UNIV HDR RA 4S 30DP STD

  • Mfr # 1-102160-1

  • Zoro # G600937406


product price: $8.39
/ea
Sold in multiples of 9 for $75.51

Key Features

Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-102160-1
Zoro #
G600937406
UPC #
-
Country of Origin
China

Dimensions

Height
8.53 mm
Length
3.76 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Connector Type
Header
Material
Thermoplastic
Current Rating
1 A
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Number of Rows
2
Number of Contacts
60
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Flash over Palladium Nickel; Tin-Lead Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.