Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 064 EURO TYPE B RECEPT AP ASSY 650865-5

064 EURO TYPE B RECEPT AP ASSY (Discontinued)

  • Mfr # 650865-5
  • Zoro # G100946564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650865-5
Zoro #
G100946564
UPC #
-
Country of Origin
China

Dimensions

Width
0.317 in
Height
11.51 mm
Length
3.7 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Receptacle
Insulation Material
Glass-Filled Polyester
Max. Voltage
3V AC
Maximum Voltage
3 V AC
Application
Power, Signal
Current
3 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Press-Fit
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Connector Type
Receptacle
Number of Contacts
64
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
3 A
Contact Type
Socket
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.