Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 064 EURO TYPE B RECEPT ST ASSY 650859-5

064 EURO TYPE B RECEPT ST ASSY (Discontinued)

  • Mfr # 650859-5
  • Zoro # G900947501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650859-5
Zoro #
G900947501
UPC #
-
Country of Origin
China

Dimensions

Width
0.317 in
Height
11.51 mm
Length
3.7 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Receptacle
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power, Signal
Current
1.5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Contact Type
Socket
Current Rating
1.5 A
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
64
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.