
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-499252-3
Zoro #
G400945731
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
3.3902 in
Height
.581 in
Width
.2402 in
Details
For Use With
Receptacle Connector
Color
Black
Number of Positions
64
Product Type
Accessory
Contact Base Material
Phosphor Bronze
Contact Mating Area Plating Material
Gold or Palladium Nickel or Performance Based
Body Material
Thermoplastic
Contact Transmits (Typical)
Signal (Data)
UL Rating
Recognized
Agency/Standard
CSA, UL
Accessory Color
Black
Accessory Type
Strain Relief
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.