This item is Discontinued.

Te Connectivity 064 UNIV HDR RA 4S 15DP STD L1 1-499786-2

064 UNIV HDR RA 4S 15DP STD L1 (Discontinued)

  • Mfr # 1-499786-2
  • Zoro # G800939231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-499786-2
Zoro #
G800939231
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Contact Plating Thickness
15 µin

Details

Item
Connector
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Connection Material
Brass
Features
With Ejection Latches
Material
Nylon
Connector Type
Header
Hole Center to Center
2.54 mm
Number of Contacts
64
Number of Rows
2
Contact Finish
Gold Flash over Palladium Nickel
Current Rating
1 A
Contact Type
Pin
Terminal Finish
Tin-Lead Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.