
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-5111595-9
Zoro #
G401041791
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
32 AWG
Height
6.93 mm
Length
1.89 in
Contact Plating Thickness
100 µin
Max. Single Wire Size
30 AWG
Details
Item
Connector
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Color
Black
Features
Shrouded
Material
Thermoplastic
Current Rating
0.5 A
Number of Contacts
68
Connection Material
Copper Alloy
Terminal Finish
Tin Plated
Hole Center to Center
1.27 mm; 0.64 mm
Contact Type
Pin
Number of Rows
4
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Connector Type
Plug
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.