Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 06P .062 COMM P&S RECPT 770354-1

06P .062 COMM P&S RECPT (Discontinued)

  • Mfr # 770354-1
  • Zoro # G001039297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770354-1
Zoro #
G001039297
UPC #
-
Country of Origin
United States

Dimensions

Height
12.57 mm
Width
0.345 in
Length
19.94 mm
Max. Insulation Dia.
2.79 mm
Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG

Details

Item
Housing
Number of Rows
2
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Color
Natural
Features
Panel Mount Feature
Flammability Rating
UL 94 V-2
Max. Voltage
250V AC/DC
Hole Center to Center
3.68 mm
Max. Temp.
105°C
Number of Contacts
6
Terminal Type
Crimp
Wire Type
Discrete
Connector Terminates To
Wire & Cable
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.