Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06P .093 COMM P&S PLUG HSG

  • Mfr # 770089-1

  • Zoro # G400957345


product price: $0.46
/ea
Sold in multiples of 550 for $253.00

Key Features

Number of Rows
2
Max. Voltage
250V AC
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
Features
Panel Mount Feature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770089-1
Zoro #
G400957345
UPC #
-
Country of Origin
United States

Dimensions

Height
27.81 mm
Length
24.64 mm
Width
18.67 mm

Details

Item
Housing
Number of Rows
2
Max. Voltage
250V AC
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
Features
Panel Mount Feature
Material
Nylon
For Use With
Receptacle Housing
Application
Power, Signal
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Terminal Type
Crimp
Hole Center to Center
5.03 mm
Number of Contacts
6
Connector Terminates To
Wire & Cable
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.