
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770087-1
Zoro #
G700957311
UPC #
-
Country of Origin
United States
Dimensions
Length
25.4 mm
Width
16 mm
Height
25.15 mm
Details
Item
Housing
Number of Rows
2
Number of Contacts
6
Color
Natural
Material
Nylon
Features
Panel Mount Feature
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
For Use With
Plug Housing
Max. Temp.
105°C
Hole Center to Center
5.03 mm
Flammability Rating
UL 94 V-2
Contact Type
Socket
Max. Voltage
250V AC
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.